Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Kahlenberg CA-4-SC, 1 Mile Air Alarm with Compressor
Remove

      Items
Kahlenberg CA-4-SC, 1 Mile Air Alarm with Compressor Kahlenberg CA-4-SC, 1 Mile Air Alarm with Compressor


Kahlenberg CA-4-SC, 1 Mile Air Alarm with Compressor
Kahlenberg CA-4-SC, 1 Mile Air Alarm with Compressor
Sold by: globalindustrial.com
Availability:  Usually ships in 42 to 45 days
Stock No: WBB778839
Price: $4,488.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Omni-directional design provides for even coverage over a 1 mile radius in all directions.Ideal for use outdoors with built in direct driven air compressorThermostatically controlled, heated and weatherproofHorn construction: Solid cast bronze bell with stainless steel diaphragm disc.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 12.5
HEIGHT INCHES 18.5
CONSTRUCTION Bronze, Stainless Steel, Alum. Enclosure
MANUFACTURERS PART NUMBER CA-4-SC-1.5-120
VOLTAGE 115 VAC
WEIGHT LBS. 115
BRAND Kahlenberg
FREQUENCY 745 Hz
DECIBEL 133 dB(A) @ 1M
AVERAGE AIR CONSUMPTION n/a
AIR CONNECTION ---
PRESSURE REQUIRED ---
PRODUCT GROUP Mass Notification Horn


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

From $42.95
More Info
Add to Cart
Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)