Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Kahlenberg K4-1-EN-H-120, 2 Mile Air Alarm
Remove

      Items
Kahlenberg K4-1-EN-H-120, 2 Mile Air Alarm Kahlenberg K4-1-EN-H-120, 2 Mile Air Alarm


Kahlenberg K4-1-EN-H-120, 2 Mile Air Alarm
Kahlenberg K4-1-EN-H-120, 2 Mile Air Alarm
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB778837
Price: $3,697.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Omni-directional design provides for even coverage over a 2 mile radius in all directions. Horn is energy efficient with hermetically sealed diaphragm assemblyThermostatically controlled, heated, and weatherproof Horn construction: High strength aluminum casting, stainless steel diaphragm discs and fasteners.Includes combination electric solenoid operating valve with manual override.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 27.25
HEIGHT INCHES 29.5
CONSTRUCTION Aluminum and Stainless Steel
MANUFACTURERS PART NUMBER K4-1-EN-H-120
VOLTAGE 460/230 V.A.C. 3Ph.
WEIGHT LBS. 255
BRAND Kahlenberg
DECIBELS 140 dB(A) @ 1M
PRESSURE REQUIRED ---
PRODUCT GROUP Mass Notification Horn
AVERAGE AIR CONSUMPTION n/a
AIR CONNECTION ---
DECIBEL 140 dB(A) @ 1M
FREQUENCY 311 Hz


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

From $42.95
More Info
Add to Cart
Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)