Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kahlenberg K4-1,2 Mile Air Alarm

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Kahlenberg K4-1,2 Mile Air Alarm

Item #: WBB778836

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,086.00
Product Information
Customer Review
Product Q&A
Omni-directional design provides for even coverage over a 2 mile radius in all directions. Horn is energy efficient with hermetically sealed diaphragm assembly which operates on a wide range of pressure without tuning or adjustment.Horn construction: High strength aluminum casting, stainless steel diaphragm discs and fasteners.Operates with electric solenoid or other actuating valves of 3/4" pipe size or greater.

Product Specifications

    • LENGTH INCHES27-1/2
    • WIDTH INCHES27-1/4
    • HEIGHT INCHES10-1/2
    • CONSTRUCTIONCast Aluminum and Stainless Steel
    • MANUFACTURERS PART NUMBERK4-1
    • VOLTAGE---
    • WEIGHT LBS.36
    • BRANDKahlenberg
    • PRESSURE REQUIRED50-150 p.s.i.
    • PRODUCT GROUPMass Notification Horn
    • AVERAGE AIR CONSUMPTION96 SCFM
    • FREQUENCY311 Hz
    • DECIBEL140 dB(A) @ 1M
    • AIR CONNECTION1-1/4 FNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed