Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Kahlenberg KM4-135-EN, 5 Mile Heated Air Alarm
Remove

      Items
Kahlenberg KM4-135-EN, 5 Mile Heated Air Alarm Kahlenberg KM4-135-EN, 5 Mile Heated Air Alarm


Kahlenberg KM4-135-EN, 5 Mile Heated Air Alarm
Kahlenberg KM4-135-EN, 5 Mile Heated Air Alarm
Sold by: globalindustrial.com
Availability:  Usually ships in 70 to 73 days
Stock No: WBB778842
Price: $16,265.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Omni-directional design provides for even coverage over a 5 mile radius in all directions.Horn is energy efficient with hermetically sealed diaphragm assemblyCompletely enclosed and heated for outdoor use in extreme weather conditionsHorn construction: High strength aluminum casting, stainless steel diaphragm discs and fasteners.Includes combination electric solenoid operating valve with manual override.

Product Specifications
LENGTH INCHES 90.5
WIDTH INCHES 90.5
HEIGHT INCHES 73
CONSTRUCTION Cast Aluminum, Steel, Stainless Steel
MANUFACTURERS PART NUMBER KM4-135-EN
VOLTAGE 115 VAC
WEIGHT LBS. 584
BRAND Kahlenberg
AIR CONNECTION 1-1/2FNPT
DECIBEL 149 dB(A) @ 1M
FREQUENCY 135 Hz
PRODUCT GROUP Mass Notification Horn
PRESSURE REQUIRED 100-150 p.s.i.
AVERAGE AIR CONSUMPTION 576 SCFM


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

From $42.95
More Info
Add to Cart
Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)