Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Natural Light Energy Systems 21KXXX Solar Sky Light Kit - 21"
See all 4 items in product family

Natural Light Energy Systems 21KXXX Solar Sky Light Kit - 21"

Item #: WBB470001

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $395.95
Product Information
Product Q&A
Natural Light Energy Systems Solar Sky Light Kit - 21"

This Solar Sky Light will transform any dark space by filling it with beautiful, soft, evenly dispersed natural light. It incorporates a circular, highly reflective light pipe that captures much more light than traditional skylights without transferring heat. It is also more affordable than traditional skylights. Manufactured in the United States using only quality components. The 25 year warranty is the best in the industry.

Kit Includes:
  • Clear Dome - Made from thick, durable acrylic, designed to prevent condensation. Weather-tight collar accommodates changes in temperature and will not crack or leak.
  • Heavy-Duty Flashing - Constructed from heavy gauged aluminum with no seams to prevent leaking. Features a forward sloping design to maximize the amount of sun entering the unit at any roof pitch.
  • Two 24" Reflective Light Pipes - Silver-coated, mirror-like tubes reflect 98% of pure light. Highly reflective at all angles, especially in the early morning and late afternoon when it is needed the most. Sealed system prevents heat from escaping into your home.
  • Polycarbonate Lenses - Improved energy efficiency to earn the Energy Star Rating.
  • Ceiling Collar - Creates a tight fit to ensure a moisture and dust-free seal.
  • Light Fixture - Seamless aluminum construction, power-coated white.
  • Prismatic Diffuser - Slightly arced to scatter light evenly and eliminate hot spots.

Product Specifications

    • MANUFACTURERS PART NUMBER21KXXX
    • SIZE INCHES21
    • DESCRIPTIONSolar Sky Light Kit
    • BRANDNatural Light Energy Systems
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.