Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Times Square Lighting 35AR111/FL25, AR111 Lamp, 25 Degree Flood, 35W

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Times Square Lighting 35AR111/FL25, AR111 Lamp, 25 Degree Flood, 35W

Item #: WBB1663948

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($82.50)

Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
Times Square Lighting 35AR111/FL25, AR111 Lamp, 25 Degree Flood, 35W

AR111 Lamp, 25 Degree Flood, 35W, 12V, Reflector Finish, 25° Beam Angle.

Product Specifications

    • BULB SHAPEAR111
    • BEAM ANGLE25°
    • CENTER BEAM CANDLE POWER (CBCP)2500
    • VOLTAGE12
    • WATTAGE35
    • DIAMETER INCHES4-3/8
    • LAMP TYPEAR111 Halogen
    • LAMP SOURCEHalogen
    • COLOR TEMPERATURE3000
    • COLOR RENDERING INDEX (CRI)100
    • BRANDTimes Square Lighting
    • FINISHReflector
    • BEAM ROTATIONNo
    • LENGTH INCHES2-5/8
    • HOURS3000
    • DESCRIPTIONAR111 Lamp, 25 Degree Flood
    • MANUFACTURERS PART NUMBER35AR111/FL25
    • CONSTRUCTIONGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!