Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Times Square Lighting FFP, PAR64 Lamp, Narrow Spot, 1000W

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Times Square Lighting FFP, PAR64 Lamp, Narrow Spot, 1000W

Item #: WBB1664128

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($81.90)

Price: $40.95
Product Information
Customer Review
Product Q&A
Accessories
Times Square Lighting FFP, PAR64 Lamp, Narrow Spot, 1000W

PAR64 Lamp, Narrow Spot, 1000W, 120V, Frosted Finish, 7° x 14° Beam Angle.

Product Specifications

    • BULB SHAPEPAR64
    • BEAM ANGLE7° x 14°
    • VOLTAGE120
    • WATTAGE1000
    • DIAMETER INCHES8-3/8
    • LAMP TYPEPAR64 Quartz
    • LAMP SOURCEHalogen
    • COLOR TEMPERATURE3200
    • BRANDTimes Square Lighting
    • FINISHFrosted
    • BEAM ROTATIONYes
    • COLOR FINISHSoft White
    • LENGTH INCHES6
    • HOURS800
    • DESCRIPTIONPAR64 Lamp, Narrow Spot
    • MANUFACTURERS PART NUMBERFFP
    • CONSTRUCTIONGlass
    • RATED LUMENS12000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!