Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Times Square Lighting GEL CUTS, 10" X 10" Cuts Of Gel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Times Square Lighting GEL CUTS, 10" X 10" Cuts Of Gel

Item #: WBB1663953

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 35 ($73.85)

Price: $2.11

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Times Square Lighting GEL CUTS, 10" X 10" Cuts Of Gel

10" X 10" Square cuts of gel, 12 colors to choose from.

Product Specifications

    • LENGTH INCHES10
    • DESCRIPTION10" X 10" Cuts Of Gel
    • MANUFACTURERS PART NUMBERGEL CUTS
    • WIDTH INCHES10
    • CONSTRUCTIONPolycarbonate
    • BRANDTimes Square Lighting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!