Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut 1-5/8" Channel Nuts W/O Spring P3007eg, Electro-Galvanized, 5/16-18 - Pkg Qty 100
See all 33 items in product family

Unistrut 1-5/8" Channel Nuts W/O Spring P3007eg, Electro-Galvanized, 5/16-18 - Pkg Qty 100

Item #: WBB709543

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.13 each

Sold in packages of 100

Qty Price
1 $113.00/ pkg.
2+ $107.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" Channel Nuts W/O Spring P3007EG, Electro-Galvanized, 5/16"-18

Unistrut Nuts are case hardened and have unified coarse screw heads. Hardware and other supports and accessories are high quality system components that are designed to work with the Unistrut (R) framing system. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications

    • COLOR FINISHElectroplated Zinc
    • BRANDUnistrut
    • DESCRIPTIONChannel Nut Without Spring
    • MANUFACTURERS PART NUMBERP3007EG
    • PACKAGE QUANTITY100
    • SIZE5/16-18
    • USE WITHAll Unistrut Series Struts
    • WEIGHT LBS0.06

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the matching bolt size to fit this nut? We are looking for a six inch long version.

Question Asked By: Peter , Houston , March 31, 2016

+ View 1 Answer

Answer This Question

What is the COO (country of origin) of these parts?

Question Asked By: Peter , Houston , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed