Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GSW-62 Brass Rot, SPTT 6a 125vac, F/O/O/O

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Gardner Bender GSW-62 Brass Rot, SPTT 6a 125vac, F/O/O/O

Item #: WBB524549

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.91
Product Information
Customer Review
Product Q&A
Brass Rot, SPTT 6a 125vac, F/O/O/O

Features
  • Single or three position switches in various fan and lighting applications.
  • #18 AWG, 6" stripped wire leads.
  • Brass terminals.

Product Specifications

    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERGSW-62
    • CERTIFICATIONSUS UL Listed; CSA Listed
    • RATING6A / 120v AC, 3A / 240v AC
    • POLESDouble Pole / Triple Throw
    • TERMINAL TYPE6" Wire Leads
    • TOGGLE POSITIONSOFF - ON (P) - ON (N) - ON (N+P)
    • PRODUCT FAMILYRotary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!