Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GSW-23 Push Off / Norm On, SPST 3a 120vac

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Gardner Bender GSW-23 Push Off / Norm On, SPST 3a 120vac

Item #: WBB524412

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.54
Product Information
Customer Review
Product Q&A
Push Off / Norm On, SPST 3a 120vac

Features
  • Basic push-button switch family utilized in applications requiring intermittent continuity contacts.
  • Normally OFF or normally ON models.
  • Screw terminals.
  • Mounts in standard 1/2" diameter hole.
  • Mounting nut included.

Product Specifications

    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERGSW-23
    • TOGGLE POSITIONSON (OFF)
    • PRODUCT FAMILYPush-Button
    • TERMINAL TYPEScrew
    • POLESSingle Pole / Single Throw
    • CERTIFICATIONSUS UL Listed; CSA Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:21