Gardner Bender Gsw-Sk Switch Kit

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Gardner Bender Gsw-Sk Switch Kit

Item #: WBB524415

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.75
Product Information
Customer Review
Product Q&A
Switch Kit

Features
  • Push button switch with metal box, cover plate and mounting hardware to operate lights when door is opened.
  • Mounts in door jam.
  • Fits in 1.25" X 2.75" X 2.0" deep approximate mounting hole.
  • Specifications: 16 A/125 V AC, 10 A/250 V AC, 10 A/277 V AC, 1/2 HP 125 - 277 V AC.

Product Specifications

    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERGSW-SK
    • CERTIFICATIONSCSA Listed
    • TOGGLE POSITIONSNormally ON - Mom Contact
    • PRODUCT FAMILYDoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!