Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Oswlr-I0w Wall Mount Occu Sensor, Pir Long Range Aisle, 8 Degree, Self-Adj, Wht-Min Qty 2
See all 4 items in product family

Leviton Oswlr-I0w Wall Mount Occu Sensor, Pir Long Range Aisle, 8 Degree, Self-Adj, Wht-Min Qty 2

Item #: WBB455355

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($219.90)

Price: $109.95
Product Information
Customer Review
Product Q&A
Leviton OSWLR-I0W Wall Mount Occupancy Sensor, PIR Long Range Aisle, 8 Degree

Specifically designed for long, relatively narrow spaces such as hallways and corridors, the OSWLR occupancy sensor provides long range and high sensitivity. The OSWLR occupancy sensor is a long range lens. This lens provides coverage up to 100 ft. when mounted 10 ft. above the floor. Can be mounted lower if needed. The mounting base, provided with the sensor, allows quick and easy mounting in corners, on walls or on ceilings.
  • Passive Infrared Technology (PIR)
  • Use in aisles, long corridors and hallways
  • Simple, fast installation
  • Self-adjusting, self-calibrating
  • Photocell control

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBEROSWLR-I0W
    • VOLTAGE24VDC
    • PPC24
    • COLORWhite
    • GRADECommercial
    • MOUNTWall
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!