Lithonia WSD WH Wall Switch Decorator Sensor - Passive Infrared (Pir): White
See all 10 items in product family

Lithonia WSD WH Wall Switch Decorator Sensor - Passive Infrared (Pir): White

Item #: WBB442304

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Intended Use:
Wall Switch Decorator Sensor

Features:
PIR Occupancy Detection, Small Motion Detection up to 20 ft, Self - contained Relay - No Power Pack needed, Interchangeable Hot & Load wires, 3-way multi-level switching compatibility, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionally, the WSD Series sensors have operating modes such as Reduced Turn On Sensitivity and Switch Disable that are all fully programmable using the front push-button.

Optics:
Small motion detection up to 20 ft

Electrical:
The sensor is line powered and can switch line voltage.

Installation:
Mounting: Single Gang Switch Box

Product Specifications

    • BRANDLithonia Lighting
    • COLOR FINISHWhite
    • DEPTH INCHES2.38
    • HEIGHT INCHES3.94
    • LENGTH INCHES3.13
    • MANUFACTURERS PART NUMBERWSD WH
    • PACKAGE QUANTITY1
    • SENSORWall Switch Decorator
    • MOUNTWall
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!