Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic LC4523LA 1700-2300W "T" w/Lightning Arrestor Locking Type Photo Control, 208-277V,50/60Hz
See all 11 items in product family

Intermatic LC4523LA 1700-2300W "T" w/Lightning Arrestor Locking Type Photo Control, 208-277V,50/60Hz

Item #: WBB200557

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
The LC4500 Series provides low cost reliable control for street lighting and other applications requiring a NEMA twist and lock type plug connection. An integral housing and lens, with UV protection, keeps moisture out and ensures long life. Complies with ANSI C136.10. Tungsten Wattage is 1700 - 2300. Product features 1700 - 2300 ballast.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES--
    • HEIGHT INCHES2-3/4
    • MANUFACTURERS PART NUMBERLC4523LA
    • VOLTAGE208 - 277
    • WIDTH INCHES3" Diameter
    • BALLAST TYPE1700 - 2300
    • DIAMETER INCHES3
    • WATTAGE TUNGSTEN1700 - 2300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!