Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic K4421M 1800 Watt "T" Die Cast Metal Housing Stem Mtg. Photo Control, 120V, 50/60 Hz.
See all 13 items in product family

Intermatic K4421M 1800 Watt "T" Die Cast Metal Housing Stem Mtg. Photo Control, 120V, 50/60 Hz.

Item #: WBB200473

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
This series features single and multivolt models with stem mount. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Models with "M" suffix have heavy duty die cast housings. Tungsten Wattage is 1800. Product features 1000 ballast.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES1-9/16
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBERK4421M
    • VOLTAGE120
    • WIDTH INCHES1-9/16
    • BALLAST TYPE1000
    • WATTAGE TUNGSTEN1800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!