Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic K1221 1800 Watt "T" Locking Type Photo Control, 105-130V, 50/60 Hz.
See all 6 items in product family

Intermatic K1221 1800 Watt "T" Locking Type Photo Control, 105-130V, 50/60 Hz.

Item #: WBB200701

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95
Product Information
Customer Review
Product Q&A
Relay type photo control with adjsutable stem of locking-type mounting. This series features "instant ON/OFF switching" in two mounting types. Complies with ANSI C136.10. Tungsten Wattage is 1800. Product features 1800 ballast.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES--
    • HEIGHT INCHES3-3/4
    • MANUFACTURERS PART NUMBERK1221
    • VOLTAGE105 - 130
    • WIDTH INCHES3" Diameter
    • BALLAST TYPE1800
    • WATTAGE TUNGSTEN1800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24