Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Lighting Photocontrols (73)
Remove
Intermatic K4023C 3100-4100 Watt "T" Fixed Postion Mounting Photo Control, 208-277V, 50/60 Hz.
Remove

      Items
Intermatic K4023C 3100-4100 Watt "T" Fixed Postion Mounting Photo Control, 208-277V, 50/60 Hz. Intermatic K4023C 3100-4100 Watt "T" Fixed Postion Mounting Photo Control, 208-277V, 50/60 Hz.


Intermatic K4023C 3100-4100 Watt "T" Fixed Postion Mounting Photo Control, 208-277V, 50/60 Hz.
Intermatic K4023C 3100-4100 Watt "T" Fixed Postion Mounting Photo Control, 208-277V, 50/60 Hz.
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200704
Price: $9.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Designed to fit into a standard outlet box, a post lamp or wall packs. Model K4321 includes a weatherproof wall plate with neoprene gasket. The UL listing for this model applies to the entire plate assembly when properly mounted to an approved outdoor junction box. All other models are equipped with a 3/8"-18 threaded side mounting, locking nut and washer gasket. All models with 9" leads. Tungsten Wattage is 3100 - 4150. Product features 1700 - 2300 ballast.

Product Specifications
BRAND Intermatic
COLOR FINISH Gray
DEPTH INCHES 13/16
HEIGHT INCHES 1-13/16
MANUFACTURERS PART NUMBER K4023C
VOLTAGE 208 - 277
WIDTH INCHES 1-5/16
BALLAST TYPE 1700 - 2300
WATTAGE TUNGSTEN 3100 - 4150


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic K4423M 3100-4150 Watt 'T" Die Cast Metal Housing Stem Mtg. PC, 208-277V, 50/60 Hz.

Intermatic K4423M 3100-4150 Watt 'T" Die Cast Metal Housing Stem Mtg. PC, 208-277V, 50/60 Hz.

From $17.50
More Info
Add to Cart
Intermatic K121 Receptacle For Locking-Type Controls

Intermatic K121 Receptacle For Locking-Type Controls

From $12.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)