Lighting Photocontrols
Brand
Voltage
Length
Depth
Width
Height
Color
Price
NSI TORK® 2129A Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 240V 2000W Tung
Voltage
208-277 V
Tungsten Wattage
2000 W
Ballast Type
1800
Width
2 in
NSI TORK® 2007A Instant Response Turn Lock, On 1-2fc, Off/On Ratio 1.5:1, 105-305V, Blue
Voltage
105-305 V
Tungsten Wattage
1000 W
Width
3-3/16 in
Depth
3 in
NSI TORK® 2002 1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten
Voltage
120 V
Tungsten Wattage
2000 W
Ballast Type
1800
Width
2 in
NSI TORK® 2001 1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten
Voltage
120 V
Tungsten Wattage
2000 W
Ballast Type
1800
Width
2 in
NSI TORK® 2021 1/2" Stem & Swivel Pencil, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten,
Voltage
120 V
Tungsten Wattage
2000 W
Ballast Type
1800
Width
2 in
NSI TORK® 2000-2 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten
Voltage
208-277 V
Tungsten Wattage
2000 W
Ballast Type
1800
Width
2 in
NSI TORK® 3002 Photocontrol Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads, 208-277V
Voltage
208-277 V
Tungsten Wattage
1500W W
Ballast Type
1200
Width
1 in
NSI TORK® 3000 Photocontrol Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,120V, 2000W Tung,
Voltage
120 V
Tungsten Wattage
1500W W
Ballast Type
1200
Width
1 in