Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic K4035 7200 Watt "T" Fixed Postion Mounting Photo Control, 480V, 50/60 Hz.
See all 7 items in product family

Intermatic K4035 7200 Watt "T" Fixed Postion Mounting Photo Control, 480V, 50/60 Hz.

Item #: WBB200705

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95
Product Information
Customer Review
Product Q&A
Designed to fit into a standard outlet box, a post lamp or wall packs. Model K4321 includes a weatherproof wall plate with neoprene gasket. The UL listing for this model applies to the entire plate assembly when properly mounted to an approved outdoor junction box. All other models are equipped with a 3/8"-18 threaded side mounting, locking nut and washer gasket. All models with 9" leads. Tungsten Wattage is 7200. Product features 4000 ballast.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES13/16
    • HEIGHT INCHES1-13/16
    • MANUFACTURERS PART NUMBERK4035
    • VOLTAGE480
    • WIDTH INCHES1-5/16
    • BALLAST TYPE4000
    • WATTAGE TUNGSTEN7200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:23