Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic K4500 Shorting Cap For 120-480V Locking Type Controls
See all 6 items in product family

Intermatic K4500 Shorting Cap For 120-480V Locking Type Controls

Item #: WBB200492

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.26
Product Information
Customer Review
Product Q&A
Accessory for locking type controls - shorting cap.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES--
    • HEIGHT INCHES3-3/4
    • MANUFACTURERS PART NUMBERK4500
    • VOLTAGEVariable
    • WIDTH INCHES3" Diameter
    • BALLAST TYPE--
    • DIAMETER INCHES3
    • VARIABLE VOLTAGE105 - 480
    • WATTAGE TUNGSTEN--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:23