Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 9803W Fashion, Three Way, 15A, 120/277V AC, White
See all 62 items in product family

Bryant 9803W Fashion, Three Way, 15A, 120/277V AC, White

Item #: WBB217346

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Commercial Grade, AC Rocker Switches

Construction:
  • Base Material: Rynite Thermoplastic
  • Toggle/Actuator Material: Urea
  • Mounting Yoke: Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: Copper Alloy
  • Terminal Screws: Combination Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel Spring Wire
Technical Specs:
  • Overload: Minimum 4.8 times rated current for 100 cycles
  • Temp. Rise: Max 30 deg. C temperature rise at full rated current after 50 cycles of overload at 150% of rated current with direct current
  • Max Working Voltage: 277V AC
  • Flammability: UL 94 V2
  • Operating Temperature: Maximum continuous 60 deg C, Minimum -40 deg C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA Standard WD-6
  • UL Certification: UL Listed, File E1464, Guide #WMUZ

Product Specifications

    • AMPS15A
    • BRANDBryant
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER9803W
    • SWITCH TYPE3-Way
    • VOLTAGE120/277V
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • GRADECommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!