Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 1203-Lhc 15a, 120v, Illuminated Off 3-Way Ac Quiet Switch, Extra Clear - Min Qty 8
See all 142 items in product family

Leviton 1203-Lhc 15a, 120v, Illuminated Off 3-Way Ac Quiet Switch, Extra Clear - Min Qty 8

Item #: WBB384692

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($150.00)

Price: $18.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 1203-LHC 15A, 120V, Toggle Lighted Handle

Specifications:
  • 15 Amp
  • 120 Volt
  • Toggle Lighted Handle
  • Illuminated Off 3-Way AC Quiet Switch
  • Extra Heavy Duty Spec Grade
  • Self grounding
  • Back and Side Wired
  • Clear

Product Specifications

    • AMPS15A
    • BRANDLeviton
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBER1203-LHC
    • SWITCH TYPEIlluminated OFF
    • VOLTAGE120V
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPE3-Way
    • GRADEIndustrial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!