Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 1204-2gy 15 Amp, 120/277 V, 4-Way Ac Quiet Switch, Self Grounding, Gray - Min Qty 7
See all 142 items in product family

Leviton 1204-2gy 15 Amp, 120/277 V, 4-Way Ac Quiet Switch, Self Grounding, Gray - Min Qty 7

Item #: WBB384699

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($139.50)

List Price: $24.25 Save up to 4%
Price: $23.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 1204-2GY 15 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch

Specifications:
  • 15 Amp
  • 120/277 Volt
  • Toggle 4-Way AC Quiet Switch
  • Industrial Grade
  • Self grounding
  • Back & Side Wired- Gray

Product Specifications

    • AMPS15A
    • BRANDLeviton
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER1204-2GY
    • SWITCH TYPEToggle
    • VOLTAGE120/277V
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPE4-Way
    • GRADEIndustrial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!