Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 1221-Sr 20a, 120/277v, Single-Pole Ac Quiet Switch, Grounding, Red - Min Qty 16
See all 142 items in product family

Leviton 1221-Sr 20a, 120/277v, Single-Pole Ac Quiet Switch, Grounding, Red - Min Qty 16

Item #: WBB384729

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($138.60)

Price: $9.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 1221-SR 20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch

Specifications:
  • 20 Amp
  • 120/277 Volt
  • Toggle Single-Pole AC Quiet Switch
  • Heavy Duty Spec Grade
  • Grounding
  • Back and Side Wired
  • Red

Product Specifications

    • AMPS20A
    • BRANDLeviton
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER1221-SR
    • SWITCH TYPEToggle
    • VOLTAGE120/277V
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPESingle-Pole
    • GRADEIndustrial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!