Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 3031-2i 30a, 120/277v, Single-Pole Ac Quiet Switch, Ivory - Min Qty 10
See all 142 items in product family

Leviton 3031-2i 30a, 120/277v, Single-Pole Ac Quiet Switch, Ivory - Min Qty 10

Item #: WBB384800

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 10 ($152.50)

Price: $15.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 3031-2I 30A, 120/277V, Toggle Single-Pole AC Quiet Switch

Specifications:
  • 30 Amp
  • 120/277 Volt
  • Toggle Single-Pole AC Quiet Switch
  • Extra Heavy Duty Spec Grade
  • Self grounding
  • Back and Side Wired
  • Ivory

Product Specifications

    • AMPS30A
    • BRANDLeviton
    • COLOR FINISHIvory
    • MANUFACTURERS PART NUMBER3031-2I
    • SWITCH TYPEToggle
    • VOLTAGE120/277V
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPESingle-Pole
    • GRADEIndustrial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

EXCELLENT PRODUCT AND SERVICE

Your review: EXCELLENT SERVICE and PRODUCT!!!!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!