Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5604-2gy 15a, 120/277v, Decora Rocker 4-Way Ac Quiet Switch, Gray - Min Qty 15
See all 24 items in product family

Leviton 5604-2gy 15a, 120/277v, Decora Rocker 4-Way Ac Quiet Switch, Gray - Min Qty 15

Item #: WBB462605

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($143.50)

List Price: $11.50 Save up to 11%
Price: $10.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton 5604-2GY 15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch

15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired- Gray
  • 15 Amp
  • 120/277 Volt
  • Decora Rocker
  • 4 Way AC Quiet Switch
  • Residential Grade

Product Specifications

    • AMPS15A
    • BRANDLeviton
    • MANUFACTURERS PART NUMBER5604-2GY
    • SWITCH TYPE4-Way
    • TYPEDecora Rocker 4-Way AC Quiet Switch
    • VOLTAGE120/277V
    • TERMINAL GAUGE MAX10 AWG
    • TERMINAL GAUGE MIN14 AWG
    • COLORGray
    • GRADEResidential
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!