Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Cs220-2gy 20a, 120/277v, Double-Pole, Grounding, Gray - Min Qty 15
See all 121 items in product family

Leviton Cs220-2gy 20a, 120/277v, Double-Pole, Grounding, Gray - Min Qty 15

Item #: WBB381612

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($153.75)

List Price: $11.00 Save up to 7%
Price: $10.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton CS220-2GY 20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Gray

Product Specifications

    • AMPS20A
    • BRANDLeviton
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERCS220-2GY
    • VOLTAGE120 / 277V AC
    • WIRING SYLE Side Wired
    • CONTACT TYPEDouble Pole
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • ACTUATORAC Quiet Switch
    • MADE IN THE U.S.A.Yes
    • GRADECommercial
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46