Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell Workbench Riser, 72"W x 10"D x 12"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Hallowell Workbench Riser, 72"W x 10"D x 12"H

Item #: WBB479836

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.67 Save up to 54%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Workbench Riser provides storage space above your work surface.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES10
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • CONSTRUCTIONCold Rolled Sheet Steel
    • MANUFACTURERS PART NUMBERHWB-BR-72ME
    • PACKAGE QUANTITY1
    • WEIGHT LBS17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!