Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 65050 220MXRL-25 Mul-T-Anvil Micrometer 0 - 25mm

Rollover image to zoom in

Click image to enlarge

See all 233 items in product family

Starrett 65050 220MXRL-25 Mul-T-Anvil Micrometer 0 - 25mm

Item #: WRB679307

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $298.95 ea.
3-5 $289.95 ea.
6+ $277.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Starrett 220MXRL-25 Mul-T-Anvil Micrometer 0 - 25mm

This tool was a new development in micrometer design and patent is held by Starrett. This micrometer will handle a wide variety of measurements impossible to obtain with regular micrometers, such as measuring the wall thickness of tubing, cylindrical walls from a hole or slot to an edge, many hard-to-reach locations, and the thickness of screw heads, shoulder lengths, etc. A most interesting feature of this tool is that additional anvils of various shapes can be made up, and many of these anvils do not have to be hardened for that "special job".

Features:
  • Ratchet Stop, Lock Nut
  • Fitted case
  • Will handle a wide variety of measurements impossible to obtain with regular micrometers
  • Balanced frame and thimble design ensure easy handling, better readability
  • Accommodates special anvils up to 5/16" (8mm) thick
  • Can be used as a height gage by removing the vise jaw
  • Quick and easy adjustment
  • Tool is accurate to ± .0002" or ± 0.004mm
  • Extremely hard and stable one-piece spindle
  • Micro-lapped measuring faces
  • With Round and Flat Anvils and Carbide Faced Spindle

Product Specifications

    • RANGE MM0-25mm
    • MANUFACTURER'S PART NUMBER220MXRL-25
    • RESOLUTION OR GRADUATION - METRIC0.01mm
    • DESCRIPTIONMul-T-Anvil Micrometer
    • RANGE0-25mm
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!