Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 1103B-PC 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Plastic Clear Cover Encl
See all 7 items in product family

NSI TORK® 1103B-PC 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Plastic Clear Cover Encl

Item #: WBB434487

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $181.86 Save up to 48%
Price: $ 93.95
Product Information
Customer Review
Product Q&A
NSI TORK® 1103B-PC 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Plastic Clear Cover Enclosure

Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

Product Specifications

    • AMPS40
    • BRANDTork
    • COLOR FINISHBlack
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES9
    • MANUFACTURERS PART NUMBER1103B-PC
    • SWITCH TYPEDPST
    • VOLTAGE120
    • WIDTH INCHES5
    • HORSE POWER5
    • ENCLOSURE TYPEMechanism Only
    • MOTOR: Hz60
    • MOTOR: PART#201
    • MINIMUM ON TIME20 Min.
    • MINIMUM OFF TIME75 Min.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!