Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI 1847A 120V SPST 10A 24 Hr. Momentary Contact
See all 6 items in product family

NSI 1847A 120V SPST 10A 24 Hr. Momentary Contact

Item #: WBB434494

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $786.39 Save up to 30%
Price: $550.00
Product Information
Customer Review
Product Q&A
120V SPST 10A 24 Hr. Momentary Contact

Made of general purpose (NEMA 1) drawn steel with beige enamel for long lasting durability. Provides solid state circuit to drive two high-capacity dry contacts to either ON or OFF contactor coil terminals. For mechanically-held contactors and low-voltage remote controls. Color finish is Beige. Width is 9". Depth is 3-1/2".

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHBeige
    • DEPTH INCHES3-1/2
    • LENGTH INCHES12-1/2
    • MANUFACTURERS PART NUMBER1847A
    • SWITCH TYPESPDT
    • TYPE7 Day
    • WIDTH INCHES9
    • WITH RESERVE POWERYes
    • CONTACT TYPEMomentary
    • MOTOR: AC VOLTAGE120
    • MOTOR: Hz60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:64