Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI 7102 208-277V SPST 40A 24 Hr. With Skip A Day
See all 41 items in product family

NSI 7102 208-277V SPST 40A 24 Hr. With Skip A Day

Item #: WBB434434

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $173.75 Save up to 33%
Price: $115.95
Product Information
Customer Review
Product Q&A
208-277V SPST 40A 24 Hr. With Skip A Day

Automatic ON-OFF control when operation is required at the same time every day, with optional versatility of one to six days omission.

Product Specifications

    • AMPS40
    • BRANDTork
    • COLOR FINISHBeige
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES9
    • MANUFACTURERS PART NUMBER7102
    • SWITCH TYPEDPST
    • VOLTAGE120
    • WIDTH INCHES5
    • HORSE POWER2
    • MOTOR: Hz60
    • WITH RESERVE POWERNo
    • ENCLOSURE TYPEMetal Indoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:60