Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electromechanical Timers (240)
Remove
Intermatic MIL72ASTUZ-24 24-Hour, Electromech Timer, Surface/DIN Rail Mount, w/o Battery Backup, 24V
Remove

      Items
Intermatic MIL72ASTUZ-24 24-Hour, Electromech Timer, Surface/DIN Rail Mount, w/o Battery Backup, 24V Intermatic MIL72ASTUZ-24 24-Hour, Electromech Timer, Surface/DIN Rail Mount, w/o Battery Backup, 24V


Intermatic MIL72ASTUZ-24 24-Hour, Electromech Timer, Surface/DIN Rail Mount, w/o Battery Backup, 24V
Email This Page Printer Friendly Version
Intermatic MIL72ASTUZ-24 24-Hour, Electromech Timer, Surface/DIN Rail Mount, w/o Battery Backup, 24V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200486
Price: $44.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The MIL72 Series time switches are designed to be mounted inside a control panel and can accommodate surface/DIN rail or flush/panel mounting.

Product Specifications
AMPS 21
BRAND Intermatic
COLOR FINISH Black/White
DEPTH INCHES 2.06
HEIGHT INCHES 4.00
MANUFACTURERS PART NUMBER MIL72ASTUZ-24
SWITCH TYPE SPDT
VOLTAGE 24
WIDTH INCHES 2.83


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

From $112.95
More Info
Add to Cart
Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

From $138.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)