Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic KM2ST-2D 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 2 Gang Decorator
See all 9 items in product family

Intermatic KM2ST-2D 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 2 Gang Decorator

Item #: WBB200716

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 41.95
Product Information
Customer Review
Product Q&A
These in-wall timers are designed for automatic switching of loads. They have easy-to-set tabs with minimum ON/OFF times of 20 minutes and a manual override. They can be used to replace or in place of any standard toggle or decorator style switch. Model E1221 can be wired to control one or two receptacles. Resistive Wattage is 1875; Tungsten Wattage is 1350. Product features 1 @ 120V motor.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHWhite
    • DEPTH INCHES--
    • HEIGHT INCHES4.56
    • MANUFACTURERS PART NUMBERKM2ST-2D
    • SWITCH TYPESPST
    • VOLTAGE120
    • WIDTH INCHES4.50
    • WATTAGE RESISTIVE1875
    • WATTAGE TUNGSTEN1350
    • HORSE POWER1 @ 120V

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

24 hour timer

Your review: This timer does an outstanding job. I highly recommend.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!