Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic GMXSW-I-120 7-Day, 21A SPDT Electromech Timer, NEMA 1 Indoor Plastic Enclosure, 120V 60Hz
See all 13 items in product family

Intermatic GMXSW-I-120 7-Day, 21A SPDT Electromech Timer, NEMA 1 Indoor Plastic Enclosure, 120V 60Hz

Item #: WBB200657

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.95
Product Information
Customer Review
Product Q&A
The GMX Series Time Controls are universal, electromechanical time switches. They are a low cost alternative for applications that do not require more than 21A or 2HP @240VAC. The unit is mounted in a NEMA 1 Indoor or NEMA 3R Outdoor enclosure. Product features 2 HP @ 240 VAC motor.

Product Specifications

    • AMPS21
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES2.935
    • HEIGHT INCHES8.795
    • MANUFACTURERS PART NUMBERGMXSW-I-120
    • SWITCH TYPESPDT
    • VOLTAGE120
    • WIDTH INCHES6.631
    • HORSE POWER2 HP @ 240 VAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68