Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic MIL72ESWUZ-240 7-Day, Electromech Timer, Flush Mount, w/o Battery Backup, 240V
See all 33 items in product family

Intermatic MIL72ESWUZ-240 7-Day, Electromech Timer, Flush Mount, w/o Battery Backup, 240V

Item #: WBB200634

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $78.95
Product Information
Customer Review
Product Q&A
The MIL72 Series time switches are designed to be mounted inside a control panel and can accommodate surface/DIN rail or flush/panel mounting.

Product Specifications

    • AMPS21
    • BRANDIntermatic
    • COLOR FINISHBlack/White
    • DEPTH INCHES1.36
    • HEIGHT INCHES2.83
    • MANUFACTURERS PART NUMBERMIL72ESWUZ-240
    • SWITCH TYPESPDT
    • VOLTAGE240
    • WIDTH INCHES2.83

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21