Electromechanical Timers
Voltage
Length
Width
View All Width
Depth
View All Depth
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Width
4.5 in
Height
7.75 in
Voltage
120 V
Depth
4.25 in
Compare
1
1
Ships in 3 Business Days
Width
2 in
Depth
0.5 in
Compare
52
52
Ships in 21 Business Days
Voltage
18-240VAC/VDC V
Compare
1
1
Ships within 1 Business Day
Width
3 in
Height
3 in
Voltage
125 V
Amperage
15 A
Compare
1
1
Ships in 3 Business Days
Width
4.5 in
Height
7.75 in
Voltage
120 V
Depth
4.25 in
Compare
NSI TORK® 8009A 24 Hour Heavy Duty Time Switch, 20A, 120/208-277V, SPDT, NEMA 1 Metal Enclosure
Model #: WBB434457
1
1
Ships in 5 Business Days
Width
4.69 in
Height
7.94 in
Voltage
120/208-277 V
Depth
2.94 in