Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic C8866 NEMA 1-250V SPDT Time Switch, 1 Hour Cycle With 30 Second Tripper Actuating Time
See all 17 items in product family

Intermatic C8866 NEMA 1-250V SPDT Time Switch, 1 Hour Cycle With 30 Second Tripper Actuating Time

Item #: WBB200624

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.95
Product Information
Customer Review
Product Q&A
Short Range Cycle Timers provide repeat cycling for "ON" times. Ten combination "ON/OFF" trippers supplied with each switch. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3
    • HEIGHT INCHES7-3/4
    • MANUFACTURERS PART NUMBERC8866
    • SWITCH TYPESPDT
    • VOLTAGE250
    • WIDTH INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed