Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic T1471BCR NEMA 3R-24 Hour Dial Mechanical Time Switch With Skipper And Carryover,125V,4PST
See all 41 items in product family

Intermatic T1471BCR NEMA 3R-24 Hour Dial Mechanical Time Switch With Skipper And Carryover,125V,4PST

Item #: WBB200588

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $572.00
Product Information
Customer Review
Product Q&A
T170CR Series " Same features as the T170 Series Skipper models plus a min. of 16 hours carryover for maintaining preset schedules during power failures. Carryover automatically rewinds when power resumes; only one hour of rewinding time required for every two hours of power outage. 4PST models are ideal for 3-phase load control. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.

Product Specifications

    • AMPS40
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES9-3/8
    • MANUFACTURERS PART NUMBERT1471BCR
    • SWITCH TYPE4PST
    • VOLTAGE125
    • WIDTH INCHES5-1/2
    • WATTAGE RESISTIVE40 Amp @120 - 480 VAC
    • WATTAGE TUNGSTEN40 Amp 120 - 277 VAC
    • HORSE POWER2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:64