Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic T1472BR NEMA3R - 24 Hr Dial Mech.Time Switch W/Skipper And Optional Carryover, 208-277V
See all 29 items in product family

Intermatic T1472BR NEMA3R - 24 Hr Dial Mech.Time Switch W/Skipper And Optional Carryover, 208-277V

Item #: WBB200590

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
T170 Series " Same features as the T100 Series plus a skipper option to omit operation on selected days. Cutout screws are inserted in the dial for days which operation is to be skipped. Provides up to 10 ON/OFF operations each day with min. ON/OFF operations of 1 hour and max. ON time of 20 hours. Includes one CUTOUT tripper (also serves as an "ON" tripper), one "OFF" tripper and three skipping screws. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 5 HP motor.

Product Specifications

    • AMPS40
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES9-3/8
    • MANUFACTURERS PART NUMBERT1472BR
    • SWITCH TYPE4PST
    • VOLTAGE208-277
    • WIDTH INCHES5-1/2
    • WATTAGE RESISTIVE40 Amp @120 - 480 VAC
    • WATTAGE TUNGSTEN40 Amp 120 - 277 VAC
    • HORSE POWER5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!