Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI K400Z 120V 10A SPDT 4 Channel W/Astro & Block Holidays
See all 14 items in product family

NSI K400Z 120V 10A SPDT 4 Channel W/Astro & Block Holidays

Item #: WBB434505

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,778.27 Save up to 32%
Price: $1,215.00
Product Information
Customer Review
Product Q&A
120V 10A SPDT 4 Channel W/Astro & Block Holidays

The K Series LCD display is truly self prompting. Easy as YES-NO-ENTER, settings are confirmed with an audible signal. Incorrect entries are not accepted and a are confirmed as incorrect by an error signal

Product Specifications

    • BRANDTork
    • COLOR FINISHBeige
    • DEPTH INCHES6-1/2
    • LENGTH INCHES18-1/2
    • MANUFACTURERS PART NUMBERK400Z
    • TYPE365 Day
    • VOLTAGE120VAC
    • WIDTH INCHES14
    • AUTO DST ADJUSTYes
    • CONTACT TYPEMaintained
    • DRY CONTACTSSPDT
    • NUMBER OF CHANNELS4 Channel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:46