Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic FM2D50-240 2-Channel 24-Hour or 7-Day - 42 Programs, 240V Automatic Daylight Changeover
See all 3 items in product family

Intermatic FM2D50-240 2-Channel 24-Hour or 7-Day - 42 Programs, 240V Automatic Daylight Changeover

Item #: WBB200731

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95
Product Information
Customer Review
Product Q&A
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

Product Specifications

    • AMPS16
    • BRANDIntermatic
    • COLOR FINISHWhite
    • DEPTH INCHES1.26
    • HEIGHT INCHES2.44
    • MANUFACTURERS PART NUMBERFM2D50-240
    • SWITCH TYPESPDT
    • VOLTAGE240
    • WIDTH INCHES2.36
    • WATTAGE TUNGSTEN600 For N/O Contacts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!