Intermatic GMX2FM2D50I-24 2-Channel Electron 24-Hr/7-Day Time Switch, NEMA1 Indoor/Plastic,16A,24
See all 4 items in product family

Intermatic GMX2FM2D50I-24 2-Channel Electron 24-Hr/7-Day Time Switch, NEMA1 Indoor/Plastic,16A,24

Item #: WBB200498

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

Product Specifications

    • AMPS16
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES2.935
    • HEIGHT INCHES8.795
    • MANUFACTURERS PART NUMBERGMX2FM2D50I-24
    • SWITCH TYPESPDT
    • VOLTAGE24
    • WIDTH INCHES6.631

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!