Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic ET1725C 7-Day 30 Amp 2xSPST or DPST Electro Timeswitch - Clock Voltage 120-277V NEMA 1
See all 9 items in product family

Intermatic ET1725C 7-Day 30 Amp 2xSPST or DPST Electro Timeswitch - Clock Voltage 120-277V NEMA 1

Item #: WBB200663

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $171.95
Product Information
Customer Review
Product Q&A
Upgrading to an electronic time switch has never been easier than now with the new ET1700 Series. Features include; Automatic Daylight Saving Time adjustment, multi-volt operation from 120 to 277 VAC, and to-the-minute programming for accurate load control and reduced energy costs. Up to 28 set points or events (14 ON/14 OFF per channel) can be distributed throughout the days of the week. The program can be overridden at any time. Two industrial grade "AAA" Alkaline batteries provide 3 years minimum program and timing protection. Resistive Wattage is 30 Amp @ 24/120/240/277 VAC; 20 Amp @ 28 VDC; Tungsten Wattage is 5 Amp @ 120/240 VAC. Product features 20 Amp @ 120-277 VAC ballast and 1 HP / 2 HP motor.

Product Specifications

    • AMPS30
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3
    • HEIGHT INCHES7-3/4
    • MANUFACTURERS PART NUMBERET1725C
    • SWITCH TYPESPST
    • VOLTAGEVariable
    • WIDTH INCHES5
    • VARIABLE VOLTAGE120/208/240/277
    • WATTAGE TUNGSTEN5 Amp @ 120/240 VAC
    • BALLAST TYPE20 Amp @ 120-277 VAC
    • HORSE POWER1 HP / 2 HP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:68