Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic EI600LAC Digital 7-Day Astro Timer 20 Amp 12-277VAC, 12-28VDC, Light Almond
See all 5 items in product family

Intermatic EI600LAC Digital 7-Day Astro Timer 20 Amp 12-277VAC, 12-28VDC, Light Almond

Item #: WBB200693

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.13
Product Information
Customer Review
Product Q&A
This easy to program timer provides up to 40 ON/OFF operations per week which can be used for 24-hour or 7-day load control. The astronomic feature provides sunset ON and sunrise OFF settings and the auto daylight savings adjustment means you can "set-it and forget-it". The independent 7-day programming provides complete flexibility for applications where load switching differs each day of the week. Astronomic programming can be combined with independent programs to provide a sunset ON and timed OFF program. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selections are stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. In addition, the display continuously shows time of day, day of the week, timer load and the load status. The timer has an isolated single pole single throw switch which allows the timer to switch any load type, including PAR lamps and motor loads from 12 to 277 volts AC or 12 to 28 volts DC, within the specified ratings. A "3 wire" design allows the timer to replace, or be used as a single-pole or 3-way (multi-way) switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC. Not for use with sunlamps, saunas, etc.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHAlmond
    • DEPTH INCHES1.64
    • HEIGHT INCHES4.09
    • MANUFACTURERS PART NUMBEREI600LAC
    • SWITCH TYPESPST/SPDT
    • VOLTAGEVariable
    • WIDTH INCHES1.77
    • VARIABLE VOLTAGE12-277VAC, 12-28VDC
    • WATTAGE RESISTIVE1800-4156
    • HORSE POWER1 @ 120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I have a 12v light powered by solar charged battery. Will this "Digital 7-Day Astro Timer 20 Amp 12-277VAC, 12-28VDC", handle it? if not please advise.

Question Asked By: Lloyd , Whitwell, TN , December 22, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result