Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
Intermatic EI400C Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, Ivory
Remove

      Items
Intermatic EI400C Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, Ivory Intermatic EI400C Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, Ivory


Intermatic EI400C Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, Ivory
Intermatic EI400C Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, Ivory
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200592
Price: $38.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The EI400 series provides more specification flexibility, ease of installation and absolutely silent operation. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selection is stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. A field selectable warning feature provides an audible and/or visual signal that the load is about to switch off. Functions to control all voltages and frequencies (within the contact ratings) with no adjustments required. Provides "true" 3-way control allowing the load interval to be started and stopped using a standard mechanical switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC . Not for use with sunlamps, saunas, etc.

Product Specifications
AMPS 20
BRAND Intermatic
COLOR FINISH Ivory
DEPTH INCHES 1.64
HEIGHT INCHES 4.09
HORSE POWER 1 @ 120
MANUFACTURERS PART NUMBER EI400C
SWITCH TYPE SPST/SPDT
VOLTAGE Variable
WIDTH INCHES 1.77
VARIABLE VOLTAGE 12-277VAC, 12-28VDC
WATTAGE RESISTIVE 1800-4155


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

From $84.95
More Info
Add to Cart
Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

From $115.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)