Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic EI400WC Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, White
See all 3 items in product family

Intermatic EI400WC Digital Auto-Off Timer 20 Amp 12-277VAC, 12-28VDC, White

Item #: WBB200608

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Customer Review
Product Q&A
The EI400 series provides more specification flexibility, ease of installation and absolutely silent operation. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selection is stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. A field selectable warning feature provides an audible and/or visual signal that the load is about to switch off. Functions to control all voltages and frequencies (within the contact ratings) with no adjustments required. Provides "true" 3-way control allowing the load interval to be started and stopped using a standard mechanical switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC . Not for use with sunlamps, saunas, etc.

Product Specifications

    • AMPS20
    • BRANDIntermatic
    • COLOR FINISHWhite
    • DEPTH INCHES1.64
    • HEIGHT INCHES4.09
    • MANUFACTURERS PART NUMBEREI400WC
    • SWITCH TYPESPST/SPDT
    • VOLTAGEVariable
    • WIDTH INCHES1.77
    • VARIABLE VOLTAGE12-277VAC, 12-28VDC
    • WATTAGE RESISTIVE1800-4157
    • HORSE POWER1 @ 120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this timer work to run a 5hp pump that is for our small fountain in our lake. It is for aeration of the small lake. Is it programmable for various times to be on?

Question Asked By: CCHOA Treasurer , Fort Myers, FL , November 30, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:44