Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic FM1D20E-120 Electronic 24-Hour/7-Day Timer Module, Flush Mount, 15A, 120V, 50/60Hz
See all 10 items in product family

Intermatic FM1D20E-120 Electronic 24-Hour/7-Day Timer Module, Flush Mount, 15A, 120V, 50/60Hz

Item #: WBB200603

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $99.95
Product Information
Customer Review
Product Q&A
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

Product Specifications

    • AMPS16
    • BRANDIntermatic
    • COLOR FINISHWhite
    • DEPTH INCHES1.26
    • HEIGHT INCHES2.44
    • MANUFACTURERS PART NUMBERFM1D20E-120
    • SWITCH TYPESPDT
    • VOLTAGE120
    • WIDTH INCHES2.36

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great timer!

Your review: Works great! Super easy to program!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!