Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic FM1D50A-24 Electronic 24-Hour/7-Day Timer Module Surface/DIN Rail Mount 16A 24V 50/60Hz
See all 10 items in product family

Intermatic FM1D50A-24 Electronic 24-Hour/7-Day Timer Module Surface/DIN Rail Mount 16A 24V 50/60Hz

Item #: WBB200666

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95
Product Information
Customer Review
Product Q&A
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

Product Specifications

    • AMPS16
    • BRANDIntermatic
    • COLOR FINISHWhite
    • DEPTH INCHES1.26
    • HEIGHT INCHES2.44
    • MANUFACTURERS PART NUMBERFM1D50A-24
    • SWITCH TYPESPDT
    • VOLTAGE24
    • WIDTH INCHES2.36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64